Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # 658-0014

  • Zoro # G916147575


product price: $406.73
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Length
5 1/2 in
Gasket/Plug Material
Brass
Operating Temperature - Minimum
35 Degrees F
For Media
Ethylene Glycol Solution, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-0014
Zoro #
G916147575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Port Connection Size
1 1/4 in
Overall Depth
7 1/2 in

Details

Item
Union Valve
Body Material
Bronze
Gasket/Plug Material
Brass
Operating Temperature - Minimum
35 Degrees F
For Media
Ethylene Glycol Solution, Steam, Water
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
16
Fluid Temperature - Maximum
250 Degrees F
Actuator Control Pressure - Minimum
2 psi
Port Connection Gender
Female, Male
Body Pattern
Two-Way
Spring Action
Spring Return
Operating Temperature - Maximum
140 Degrees F
Product Type
Angle Union Valve
Includes Actuator
Actuator Included
Valve Action
Normally Open
Distance Between Inlet and Outlet Port
2 in
Installation Orientation
Vertical Preferred
Application
Chilled/Hot Water Control
Actuator Return Action
Spring Return
Port Connection Type
Angle, Union
Actuator Control Pressure - Maximum
6 psi
Valve Type
Globe

Description

Union Valve, Actuator Control Pressure - Maximum 6 psi, Actuator Control Pressure - Minimum 2 psi, Actuator Return Action Spring Return, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Coefficient of Volume (Cv) 16, Distance Between Inlet and Outlet Port 2 in, Fluid Temperature - Maximum 250 Degrees F, For Media Ethylene Glycol Solution, Steam, Water, Gasket/Plug Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.