Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # MXG461.20-5.0U

  • Zoro # G416147570


product price: $1,177.03
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Gasket/Plug Material
CrNi Steel
Overall Length
12 in
Overall Depth
3 in
Includes Actuator
Actuator Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXG461.20-5.0U
Zoro #
G416147570
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 in
Overall Depth
3 in
Port Connection Size
3/4 in
Overall Width
3 in

Details

Body Material
Cast Iron
Item
Magnetic Valve
Gasket/Plug Material
CrNi Steel
Includes Actuator
Actuator Included
Operating Temperature - Maximum
113 Degrees F
Fluid Temperature - Maximum
266 Degrees F
Stem Material
Brass
Close-Off Pressure
44 psi
Port Connection Type
Union NPT
Coefficient of Volume (Cv)
5.9
Fluid Temperature - Minimum
34 Degrees F
Frequency
50/60 Hz
Product Type
Control Valve Assembly
Body Pattern
Two-Way
Actuator Type
Magnetic
Application
Chilled/Hot Water Control
Installation Orientation
Vertical Preferred
Standards
cUL, UL Listed
Spring Action
Spring Return
Valve Action
Normally Closed
For Media
Water, Water-Glycol Solution to 50%
Actuator Control Signal
Floating
Actuator Voltage
24V AC/DC
Distance Between Inlet and Outlet Port
3 3/4 in
Actuator Return Action
Spring Return

Description

Magnetic Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Spring Return, Actuator Type Magnetic, Actuator Voltage 24V AC/DC, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 44 psi, Coefficient of Volume (Cv) 5.9, Distance Between Inlet and Outlet Port 3 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.