Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # MXG461.32-12U

  • Zoro # G316147625


product price: $1,331.93
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Fluid Temperature - Maximum
266 Degrees F
Overall Length
13 in
Port Connection Size
1 1/4 in
Port Connection Type
Union NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXG461.32-12U
Zoro #
G316147625
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 in
Port Connection Size
1 1/4 in
Overall Depth
3 in
Overall Width
4 in

Details

Body Material
Cast Iron
Item
Magnetic Valve
Fluid Temperature - Maximum
266 Degrees F
Port Connection Type
Union NPT
Spring Action
Spring Return
Actuator Control Signal
Floating
Coefficient of Volume (Cv)
14
Application
Chilled/Hot Water Control
Close-Off Pressure
44 psi
Standards
cUL, UL Listed
Includes Actuator
Actuator Included
Distance Between Inlet and Outlet Port
4 15/16 in
Body Pattern
Two-Way
Operating Temperature - Maximum
113 Degrees F
Actuator Return Action
Spring Return
Valve Action
Normally Closed
For Media
Water, Water-Glycol Solution to 50%
Frequency
50/60 Hz
Fluid Temperature - Minimum
34 Degrees F
Gasket/Plug Material
CrNi Steel
Product Type
Control Valve Assembly
Installation Orientation
Vertical Preferred
Actuator Voltage
24V AC
Stem Material
Brass
Actuator Type
Magnetic

Description

Magnetic Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Spring Return, Actuator Type Magnetic, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 44 psi, Coefficient of Volume (Cv) 14, Distance Between Inlet and Outlet Port 4 15/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.