Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Auxiliary Contact Block, 1NO, 1NC

  • Mfr # 3RH29211DA11

  • Zoro # G4286231


product price: $29.49
/ea

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Mounting
Side
For Use With
3RT2; S0 Frame Contactors
Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH29211DA11
Zoro #
G4286231
UPC #
662643908497
Country of Origin
Turkey

Dimensions

NEMA Size
0

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Mounting
Side
For Use With
3RT2; S0 Frame Contactors
Voltage
600 V AC
Number of Contacts
2
IP Rating
IP20
Number of Normally Open Contacts
1
Compatible with Series
SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors
Number of Normally Closed Contacts
1
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals

Description

Auxiliary Contact Block, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, NEMA Size 0, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.