Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 3NO/1NC, 125VDC, 10A

  • Mfr # 3RH21311BG40

  • Zoro # G4466822


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21311BG40
Zoro #
G4466822
UPC #
662643906318
Country of Origin
Germany

Dimensions

Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.87 in
Overall Height - Relay
2.26 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Depth
2.87 in
Overall Height
2.26 in
Body Width
1.77 in
Frame Size
S00
Body Height
2.26 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
125V DC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
Mounting - Relay
DIN Rail
Power Consumption - Relay
4.0 W
Contact Form
3NO/1NC
Contact Material
Silver Nickel
Standards
RoHS Compliant, WEEE (2012/19/EU)
Coil Rating
4W Inrush, 4W Sealed
Item
IEC Control Relay
Response Time
10 to 15 msec (Arcing Time), 30 to 100 msec (Closing Delay), 7 to 13 msec (Opening Delay)
Contact Amp Rating (Resistive)
10A
Mounting
Din Rail
Operating Temperature
-25°C ... 60°C
Operating Cycles
30000000
Contact configuration
1
Connection
screw-type terminals
Coil voltage
DC
Type
Auxiliary contactor
Contact Rating
A600 / Q600
Coil Power Rating
4 W / 4 W
Minimum Operating Temperature
-13 Degrees F
Power Consumption
4 W
Maximum Operating Temperature
140 Degrees F
Input Voltage
125V DC
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Coil Voltage
125V DC
IP Rating
IP20
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
Relay Style
IEC
Current Rating
10 A
Compatible with Series
3RH21 Control Relays
Electrical Connection
Screw Terminal
Number of Pins
10
Mounting Style
DIN Rail and Surface

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 125V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.