Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 4NO, 120VAC, 10A

  • Mfr # 3RH21401AK60

  • Zoro # G4466892


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21401AK60
Zoro #
G4466892
UPC #
662643906769
Country of Origin
Germany

Dimensions

Body Depth - Relay
2.87 in
Body Height - Relay
2.26 in
Overall Height - Relay
2.26 in
Body Width - Relay
1.77 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Width
1.77 in
Body Depth
2.87 in
Body Height
2.26 in
Overall Height
2.26 in
Frame Size
S00

Details

Item - Relay
IEC Style Control Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
DIN Rail
Hz
50/60
Power Consumption - Relay
5.7 VA
Item
IEC Control Relay
Contact Material
Silver Nickel
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Mounting
Din Rail
Coil Rating
37VA Inrush, 5.7VA Sealed
Hz - Electrical
50 Hz, 60 Hz
Standards
RoHS Compliant, WEEE (2012/19/EU)
Contact Form
4NO
Contact Amp Rating (Resistive)
10A
Contact Rating
A600 / Q600
Operating Temperature
-25°C ... 60°C
Connection
screw-type terminals
Power Factor
0.8
Type
Auxiliary contactor
Operating Cycles
30000000
Coil voltage
AC
Coil Voltage
110/120V AC
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Input Voltage
110/120V AC
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Current Rating
10 A
Number of Pins
10
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
Compatible with Series
3RH21 Control Relays
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail and Surface
Power Consumption
5.7 VA
Electrical Connection
Screw Terminal
Relay Style
IEC

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110/120V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.