Zoro Homepage

IEC ControlRelay, 4NO/4NC, 120VAC, 10Aand6A

  • Mfr # 3RH22441AK60

  • Zoro # G4466926


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH22441AK60
Zoro #
G4466926
UPC #
040892633641
Country of Origin
Germany

Dimensions

Body Height - Relay
2.26 in
Overall Height - Relay
2.26 in
Body Depth - Relay
4.57 in
Body Width - Relay
1.77 in
Size
0.045 m / 0.0575 m / 0.117 m
Body Height
2.26 in
Frame Size
S00
Body Depth
4.57 in
Body Width
1.77 in
Overall Height
2.26 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
18
Contact Form - Relay
(4) SPST-NC, (4) SPST-NO
Mounting - Relay
DIN Rail
Standards
RoHS Compliant, WEEE (2012/19/EU)
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Hz - Electrical
50 Hz, 60 Hz
Features
Permanently Mounted Auxiliary
Power Consumption - Relay
5.7 VA
Contact Form
4NO/4NC
Contact Amp Rating (Resistive)
10A
Hz
50/60
Contact Material
Silver Nickel
Coil Rating
37VA Inrush, 5.7VA Sealed
Mounting
Din Rail
Item
IEC Control Relay
Contact Rating
A600 / Q600
Type
Auxiliary contactor
Coil voltage
AC
Operating Cycles
10000000
Contact configuration
4
Operating Temperature
-25°C ... 60°C
Connection
screw-type terminals
Power Factor
0.8
Mounting Style
DIN Rail and Surface
Relay Style
IEC
Contact Rating (AC)
1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V
IP Rating
IP20
Frequency
50/60 Hz
Current Rating
10 A
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Compatible with Series
3RH22 Control Relays
Coil Voltage
110/120V AC
Input Voltage
110/120V AC
Number of Pins
18
Maximum Operating Temperature
140 Degrees F
Electrical Connection
Screw Terminal
Minimum Operating Temperature
-13 Degrees F
Power Consumption
5.7 VA

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO/4NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110/120V AC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.