IEC Magnetic Contactor, 1NC, 110V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20151AF02

  • Zoro # G1895320


product price: $74.48
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20151AF02
Zoro #
G1895320
UPC #
662643908763
Country of Origin
Germany

Dimensions

Overall Height
3.6 in
Frame Size
S00
Overall Width
3 in
Mounting Hole Diameter
0.2 in
Overall Depth
3.5 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
5 hp
Watts Loss
0.2W (Current Dependent); 4.2W (Current Independent)
Series
SIRIUS 3RT20
Max. Operating Watts
3 kW (at 400V, AC-4), 3 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
IP Rating
IP20
Full Load Current - Resistive
18 A
Mounting Style
DIN Rail, Surface
Contactor Style
IEC
Phase
Three
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 240V AC
2 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Full Load Current - Inductive
7:00 AM
Horsepower @ Three Phase - 480V AC
3 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
3/4 hp
Horsepower @ Three Phase - 600V AC
5 hp
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
Mounting Postion
Vertical
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole, coil-triggered switching device rated for operation within IEC standards. It uses an electromagnetic coil to open or close its contacts, suitable for controlling motors, lighting, and other industrial loads within specified parameters. This non-reversing contactor includes screw terminals and one auxiliary contact (1NC) as specified, fitting within standardized IEC magnetic contactor designs used in control panels.

Key features

  • Coil Voltage: 110 V AC
  • Poles: 3
  • Main contacts: 3 normally open
  • Auxiliary contacts: 1 NC (1 auxiliary contact)
  • Auxiliary contact configuration: 1NC
  • Reversing capability: Rated for non-reversing applications
  • Phase: Three
  • Frame Size / Series: S00 / SIRIUS 3RT20
  • Mounting Style: DIN Rail, Surface
  • Electrical connection: Screws
  • IP Rating: IP20
  • Includes Auxiliary Contacts: Yes
  • NEMA Enclosure Rating: No Enclosure
  • Voltage rating: Rated for use at voltages up to 690 V AC within specified conditions
  • Current rating: Up to 7 A inductive; 18 A resistive under specified conditions
  • Watts loss: 0.2 W (current dependent); 4.2 W (current independent)
  • Frequency: 50/60 Hz
  • Operating temperature: -13 °F to 140 °F (min/max)
  • Mechanical durability: 30,000,000 cycles
  • Dimensions (approx): Depth 73 mm; Height 58 mm; Width 45 mm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.