IEC Magnetic Contactor, 1NC, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20181AN62

  • Zoro # G4320486


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20181AN62
Zoro #
G4320486
UPC #
662643912692
Country of Origin
Germany

Dimensions

Frame Size
S00
Overall Depth
3.2 in
Overall Height
2.4 in
Overall Width
1.7 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
Reversing
No
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RT20
IP Rating
IP20
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Watts Loss
1W (Current Dependent); 6.5W (Current Independent)
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Inductive
16 A
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
30,000,000
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
1 hp
Mounting Postion
Vertical
Horsepower @ Single Phase - 240V AC
2 hp
Embedded Surge Suppressor
No
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
Phase
Three
Full Load Current - Resistive
22 A
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, three-phase contactor with a coil voltage of 208V AC. It features an auxiliary contact configuration of 1NC and is designed to connect electrically via screws. This product belongs to the SIRIUS 3RT20 series and has a frame size of S00. The device operates at frequencies of either 50 or 60 Hz and is rated for handling full load currents up to 16 A for inductive loads and up to 22 A for resistive loads.

Key Features:

  • Non-Reversing action: This means that the contactor does not have the ability to reverse its direction.
  • Auxiliary Contact Form: The form is designated as "1NC" which stands for one normally closed circuit.
  • Coil Voltage: Rated for operation at a coil voltage of 208V AC.
  • Electrical Connection: Designed to connect electrically via screws.
  • Full Load Amps: Rated for handling full load currents up to 16A (inductive) and up to 22A (resistive).
  • Horsepower Ratings: Dependent on the type of operation. For single-phase operations, it's rated as follows: 1 hp at120V AC;2 hp at240V AC. For three-phase operations, it's rated as follows:3hp at208V AC;5hp at240VAC;10hpat480and600 VAC.
  • Mounting Style Options: Compatible with both DIN Rail or Surface mounting options.
  • Operating Temperature Range: Rated for operation within temperature ranges from -13 degrees F (-25°C) up to140 degrees F(60°C).
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.