IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40AEHE
  • Zoro # G6569390
product price: 
$
294.05
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC to 130V AC, 48V DC to 130V DC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D40AEHE
Zoro #
G6569390
UPC #
785901765127
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
2.17 in
Overall Height
4.8 in
Overall Depth
4.72 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC to 130V AC, 48V DC to 130V DC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
30 hp
Includes
Everlink Power Connections
Series
TeSys Deca
Rated Breaking Capacity
800 A @ 440V
Environmental Attributes
Mercury Free, Pollution Degree 3
Inrush VA
23 VA
Watts Loss
0.9W
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C); Operational AC/DC: 0.85 to 1.1 Uc (at -40 to 60°C), 1 to 1.1 Uc (at 60 to 70°C)
Rated Making Capacity
800 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Overvoltage Category
CAT III
Max. Operating Watts
11 kW (at 220 to 230V AC 50 Hz AC-3), 18.5 kW (at 380 to 400V AC 50 Hz AC-3), 22 kW (at 415V AC 50 Hz AC-3), 22 kW (at 440V AC 50 Hz AC-3), 22 kW (at 500V AC 50 Hz AC-3), 30 kW (at 660 to 690V AC 50 Hz AC-3), 11 kW (at 220 to 230V AC 50 Hz AC-3e), 18.5 kW (at 380 to 400V AC 50 Hz AC-3e), 22 kW (at 415V AC 50 Hz AC-3e), 22 kW (at 440V AC 50 Hz AC-3e), 22 kW (at 500V AC 50 Hz AC-3e), 30 kW (at 660 to 690V AC 50 Hz AC-3e)
IP Rating
IP20
Rated Short-Time Withstand Current
72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Net Weight
0.992 kg
Impedance
1.5 mOhm
Fire Rating
UL 94 V1
Operating Time
55 to 65 ms (Closing), 20 to 120 ms (Opening)
Fuse Amps
80 A (Type 1 and 2 Power Circuit), 10 A (Signalling Circuit)
Application
Motor Control, Resistive Load
Features
Built-In Bi-Directional Peak Limiting
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Includes Protective Cover
Yes
Hold VA
1.4 VA
Non-Overlap Time
1.5 ms
Switching Current
5 mA (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Mechanical Durability
6 Mcycles
Electrical Durability
2 Mcycles (35 A, AC-3, Less than 440 V); 0.7 Mcycles (60 A, AC-1, Less than 440 V); 2 Mcycles (35 A, AC-3e, Less than 440 V)
Rated Insulation Volts
690V
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Switching Voltage
17 V (Signalling Circuit)
Operating Speed
3600 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Frequency
50/60 Hz
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 480V AC
30 hp
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 600V AC
30 hp
Phase
Three
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
10 hp
Mechanical Operating Durability
6,000,000
Mounting Style
DIN Rail, Plate
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
2,000,000, 700,000
Horsepower @ Single Phase - 120V AC
3 hp
Full Load Current - Resistive
60 A
Horsepower @ Three Phase - 240V AC
10 hp
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
5 hp
Contactor Style
IEC
Full Load Current - Inductive
40 A
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Conventional Free Air Thermal Current
60 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a motor control and resistive load device with an auxiliary contact configuration of 1NO/1NC. It's rated for operation within the specified voltage ranges of 48V-130V AC/DC. This non-reversing contactor features a screw clamp electrical connection and has no embedded surge suppressor. The product comes without an enclosure but includes Everlink power connections and protective cover.

Key Features:

  • Coil Voltage: Rated for operation within the specified voltage ranges of 48 to 130 V AC/DC.
  • Electrical Connection: Uses Screw Clamp Terminals for the control circuit and EverLink BTR Screw Connectors for the power circuit.
  • Durability: Has been tested under specific conditions and achieved up to 2 million cycles.
  • Auxiliary Contacts: Comes with auxiliary contacts included in the package.
  • Horsepower Compatibility: Compatible with motors up to 30 hp in a three-phase operation (480V or 600V AC).
  • Operating Temperature Range: Operates within the specified temperature range from -40 Degrees F to a maximum of 140 Degrees F.
  • Mounting Style: Can be mounted on DIN Rail or Plate.
  • Overvoltage Category: Categorized as CAT III for overvoltage, which is designed for environments where transient overvoltages may occur.
  • Ratings & reviews