IEC Magnetic Contactor, 1NC, 220V-240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20161AP62

  • Zoro # G4320321


product price:  $66.68
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161AP62
Zoro #
G4320321
UPC #
040892634051
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Overall Height
2.4 in
Frame Size
S00
Overall Width
2 in
Overall Depth
4 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1
Reversing
No
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
7 1/2 hp
Series
SIRIUS 3RT20
Watts Loss
0.3W (Current Dependent); 4.4W (Current Independent)
Max. Operating Watts
4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Mechanical Operating Durability
30,000,000
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Mounting Postion
Vertical
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
9:00 AM
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Style
DIN Rail, Surface
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Contactor Style
IEC
Horsepower @ Single Phase - 120V AC
1/3 hp
Full Load Current - Resistive
22 A
Phase
Three
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, coil-operated switch rated for operation within the specified voltage range of 220–240 V AC. It includes auxiliary contacts configured as 1 NC and has three normally open main contacts; connections are made via screw terminals. The unit belongs to the SIRIUS 3RT20 series (frame S00) and supports DIN Rail or surface mounting; it has an IP20 rating indicating limited ingress protection.

Key features

  • Action and contacts: Non-Reversing; 3 poles; 3 normally open main contacts; Auxiliary contact: 1 NC (1NC configuration); Includes auxiliary contacts: Yes; Connection: Screw
  • Coil and power: Rated for operation within specified voltage ranges of approximately ±10%; frequency 50/60 Hz; Phase Three; Reversing: No; Maximum voltage rating 690 V AC
  • Enclosure and mounting: Enclosure No Enclosure; IP Rating IP20; Mounting DIN Rail, Surface; Mounting Position Vertical
  • Frame/series: Frame/Code S00; Frame Size S00; Series SIRIUS 3RT20
  • Ratings: Full Load Amps Inductive 9 A; Resistive 22 A; HP (various): e.g., 1/3 hp at 120 V; 1 hp at 230–240 V (single phase); 2 hp at 208 V; 3 hp at 240 V; 5 hp at 480 V; 7.5 hp at 575 V
  • Note: These ratings specify electrical capacities but do not guarantee performance under all conditions or over time. They should be used within their rated parameters for proper operation.
  • Power and performance: Max Operating Watts 4 kW (400 V AC-3); 13 kW (400 V AC-1); Mechanical durability 30,000,000 cycles
  • Note: Durability figures indicate expected cycle life based on testing conditions but do not constitute a guarantee of lifespan in actual use environments.
  • Operating conditions: Maximum operating temperature 140°F; Minimum operating temperature -13°F
  • Note: These values specify typical operational temperature ranges but do not ensure safe operation outside these limits or account for environmental factors that could affect performance or safety margins.
  • Dimensions: Overall width 2 in; height 2.4 in; depth 4 in
  • Standards and order features: Standards REACH Art 33, WEEE; Terminal connection type Screw; Includes Auxiliary Contacts Yes; Item IEC Magnetic Contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.