IEC Magnetic Contactor, 1NC, 220V-240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20171AP62

  • Zoro # G4320382


product price:  $80.36
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20171AP62
Zoro #
G4320382
UPC #
040892633955
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in
Frame Size
S00
Overall Height
3.08 in
Overall Width
1.97 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Reversing
No
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RT20
Max. Operating Watts
6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Watts Loss
0.5W (Current Dependent); 5.9W (Current Independent)
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
22 A
Phase
Three
Embedded Surge Suppressor
No
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
12:00 AM
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp

Description

The Siemens IEC Magnetic Contactor is a three-pole, non-reversing electrical switch rated for controlling power circuits within specified parameters. It is rated for operation with a 220-240 V AC coil and includes three normally open main contacts and one normally closed auxiliary contact. The device is part of the SIRIUS 3RT20 family (frame S00), uses screw terminals, and does not include an embedded surge suppressor or enclosure. Compatible with DIN Rail or surface mounting in the vertical orientation.

Key features

  • Action: Non-Reversing
  • Coil Voltage: 220-240 V AC
  • Poles: 3; Main contacts: 3 normally open
  • Auxiliary contacts: 1 NC
  • Terminal connection: Screw
  • Reversing: No
  • Series / Frame: SIRIUS 3RT20 / S00
  • Frequency: 50/60 Hz; Phase: Three
  • Max voltage rating: rated for operation up to 690 V AC under specified conditions.
  • IP Rating: IP20
  • Embedded surge suppressor: does not include an embedded surge suppression device.
  • Enclosure: No Enclosure
  • Full Load Amps: Inductive 12 A; Resistive 22 A
  • Max Operating Watts: 6 kW (400 V, AC-3); 13 kW (400 V, AC-1)
  • Mechanical durability: 30,000,000 cycles
  • Temperature range: -13 °F to 140 °F
  • Mounting style: DIN Rail, Surface; Mounting position: Vertical
  • Dimensions (approx.): Height 3.08 in; Width 1.97 in; Depth 2.45 in
  • Mounting hardware: Mounting hole diameter 0.20 in; hole spacing 1.97 in (height) and 1.38 in (width)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.