IEC Magnetic Contactor, 1NC, 220V-240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20181AP62

  • Zoro # G4320504


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20181AP62
Zoro #
G4320504
UPC #
040892634150
Country of Origin
Germany

Dimensions

Overall Height
3.08 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.38 in
Frame Size
S00
Mounting Hole Diameter
0.2 in
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
S00
Reversing
No
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT20
Watts Loss
1W (Current Dependent); 5.9W (Current Independent)
IP Rating
IP20
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Full Load Current - Resistive
22 A
Horsepower @ Single Phase - 120V AC
1 hp
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
16 A
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Surface
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp

Description

The SIEMENS IEC Magnetic Contactor is an electrically operated switching device designed to switch electrical loads within specified ratings. It is a 3-pole, non-reversing contactor with a coil voltage of 220–240 V AC and a 1NC auxiliary contact, part of the SIRIUS 3RT20 series. It uses screw terminals for connections and can be mounted on a DIN rail or a surface in a vertical orientation.

Action: Non-Reversing

  • Phase: Three; Number of Poles: 3
  • Coil Voltage: 220–240 V AC
  • Auxiliary Contacts: 1 (1NC)
  • Main Contacts: 3 normally open
  • Contactor Series / Frame: SIRIUS 3RT20; Frame Size: S00
  • Electrical Connection: Screws
  • Maximum Voltage Rating: 690 V AC
  • IP Rating / Enclosure: IP20; No Enclosure
  • Mounting: DIN Rail, Surface; Mounting Position: Vertical
  • Dimensions (W x H x D): 1.77 in × 3.08 in × 2.87 in
  • Full Load Amps: Inductive 16 A; Resistive 22 A
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Mechanical Durability: 30,000,000 cycles
  • Temperature Range: -13°F to 140°F
  • HP Ratings (examples): 1-Phase 120V = 1 hp; 1-Phase 240V = 2 hp; 3-Phase 240V = 5 hp; 3-Phase 480V = 10 hp; 3-Phase 575V = 10 hp
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.