Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC, 24V DC, 3 P, Non-Reversing, Spring Type

  • Mfr # 3RT20172FB42

  • Zoro # G1893397


product price: $122.36
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20172FB42
Zoro #
G1893397
UPC #
662643911725
Country of Origin
Germany

Dimensions

Depth
73 mm
Height
70 mm
Width
45 mm
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Overall Depth
2.92 in
Frame Size
S00
Mounting Hole Distance - Height
1.97 in
Overall Width
1.97 in
Overall Height
3.08 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Coil Volts
24 V DC
HP @ 3 Phase - 208V
3 hp
Aux. Contact Configuration
1NC
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
7 1/2 hp
HP @ 3 Phase - 240V
3 hp
HP @ 1 Phase - 120V
1/2 hp
Frame / Series / Class / Code
S00
IP Rating
IP20
Electrical Connection
Spring Pulley
Series
SIRIUS 3RT20
Watts Loss
0.5W (Current Dependent); 4W (Current Independent)
Max. Operating Watts
6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Phase
Three
Mounting Style
DIN Rail, Surface
Number of Normally Open Main Contacts
3
Response Time
30 to 100 msec, 35 to 50 msec, 4 to 15 msec, 4.5 to 15 msec, 7 to 12 msec, 7 to 13 msec, 8 to 33 msec, 9 to 22 msec
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Inductive
12 A
Horsepower @ Three Phase - 600V AC
10 hp
Embedded Surge Suppressor
Yes
Mechanical Operating Durability
30,000,000
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Resistive
22 A
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure

Description

Siemens IEC Magnetic Contactor, 3-pole, 24 V DC coil, non-reversing, spring-type, 1NC auxiliary contact. An IEC magnetic contactor is an electrically operated switching device intended to switch electrical power within its specified ratings using an electromagnetic coil. This unit is part of the SIRIUS 3RT20 family (frame size S00) with DIN Rail or surface mounting and includes one auxiliary contact (1NC) plus a surge suppression component compatible with voltages up to 690 V AC, IP20 protection and three-phase operation.

Coil voltage: 24 V DC

  • Poles / main contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 1 NC (auxiliary form 1NC)
  • Reversing capability: Non-Reversing
  • Frame / series: Frame Size S00; Series SIRIUS 3RT20
  • Mounting style: DIN Rail, Surface
  • Electrical connection: Spring Type
  • Embedded surge suppressor: Yes
  • Enclosure rating: IP20; NEMA Enclosure: No Enclosure
  • Operating temperature range: -13°F to 140°F
  • Mechanical durability: 30,000,000 cycles
  • Dimensions (approx.): Height 3.08 in; Width 1.97 in; Depth 2.92 in
  • Maximum voltage rating: 690 V AC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.