IEC Magnetic Contactor, 1NC/1NO, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20241AN20

  • Zoro # G4320565


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20241AN20
Zoro #
G4320565
UPC #
662643913118
Country of Origin
Germany

Dimensions

Overall Width
2.15 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
2.36 in
Overall Depth
4.2 in
Overall Height
3.6 in
Mounting Hole Diameter
0.19 in
Frame Size
S0

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
S0
HP @ 1 Phase - 230V
2
Reversing
No
Series
SIRIUS 3RT20
Max. Operating Watts
6 kW (at 400V, AC-3), 23 kW (at 400V, AC-1)
Watts Loss
0.3W (Current Dependent); 7.9W (Current Independent)
IP Rating
IP20
Phase
Three
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Inductive
12:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Resistive
40 A
Embedded Surge Suppressor
No
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
7 1/2 hp

Description

The SIEMENS IEC Magnetic Contactor is a 3-pole, non-reversing device with a 208 V AC coil and 2 auxiliary contacts (1 NO and 1 NC). As an IEC magnetic contactor, it is an electrically operated switching device that uses an electromagnetic coil to open or close contacts, enabling control of power circuits for motors, lighting, and other loads. It belongs to the SIRIUS 3RT20 series (frame S0) and supports DIN Rail or Surface mounting with screw terminals; designed for use within its specified electrical ratings.

Action: Non-Reversing

  • Auxiliary contacts: 2 total (1NO/1NC)
  • Coil voltage: 208 V AC
  • Contactor style/frame: IEC; Series: SIRIUS 3RT20; Frame Size: S0
  • Phase/Frequency: Three, 50/60 Hz
  • Main contacts: 3 poles; Auxiliary contacts: 2 (1NO/1NC)
  • Electrical connection: Screws
  • Enclosure: None; IP Rating: IP20
  • Mounting: DIN Rail, Surface; Mounting position: Vertical
  • Dimensions (overall): Depth 4.2 in; Height 3.6 in; Width 2.15 in
  • Maximum voltage rating: 690 V AC
  • Rated load currents are based on specific conditions as per product specifications.
  • Mechanical durability: 10,000,000 cycles
  • Max operating watts: 6 kW (at 400 V, AC-3); 23 kW (at 400 V, AC-1)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.