IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23271AP60

  • Zoro # G4320041


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
42 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23271AP60
Zoro #
G4320041
UPC #
040892634969
Country of Origin
Germany

Dimensions

Width
2.36 in
Height
2.36 in
Depth
3.82 in
Mounting Hole Distance - Height
2.95 in
Frame Size
S0
Overall Depth
3.67 in
Mounting Hole Distance - Width
1.38 in
Overall Width
3.04 in
Overall Height
5.12 in
Mounting Hole Diameter
0.19 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
42 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Non-Reversing
Frame / Series / Class / Code
S0
HP @ 1 Phase - 240V
3 hp
Reversing
No
HP @ 3 Phase - 480V
10 hp
Aux. Contact Configuration
1NO/1NC
HP @ 1 Phase - 120V
1 hp
Hz
50/60
HP @ 1 Phase - 230V
3
Coil Volts
220/240 V AC
HP @ 3 Phase - 208V
5 hp
Series
SIRIUS 3RT23
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
IP Rating
IP20
Electrical Connection
Screws
Watts Loss
3W
Mounting Style
DIN Rail, Surface
Mounting Postion
Vertical
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Resistive
50 A
Horsepower @ Single Phase - 120V AC
1 hp
Frequency
50/60 Hz
Phase
3
Full Load Current - Inductive
16 A
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
5 hp
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
4
Horsepower @ Single Phase - 240V AC
3 hp

Description

The SIEMENS IEC Magnetic Contactor is a four-pole, non-reversing, coil-driven switch rated for operation within the specified IEC standards. It belongs to the SIRIUS 3RT23 series (frame size S0) and includes screw terminals suitable for DIN Rail or surface mounting in a vertical orientation. The unit has auxiliary contacts: 1 Normally Open / 1 Normally Closed; Main contacts: four normally open contacts.

Coil Voltage: 220-240 V AC

  • Action: Non-Reversing
  • Phase/Frequency: 3, 50/60 Hz
  • Poles/Main Contacts: 4 main contacts, 4 normally open
  • Auxiliary Contacts: 1 Normally Open / 1 Normally Closed
  • Frame Size / Series: S0, SIRIUS 3RT23
  • Mounting Style / Position: DIN Rail, Surface; Vertical
  • Terminal Connection: Screw
  • Enclosure: No Enclosure (IP20)
  • IP Rating: IP20
  • Mounting Dimensions: Height 5.12 in, Width 2.36 in, Overall Width 3.04 in, Overall Depth 3.67 in
  • Mounting Hole Details: Diameter 0.19 in; Height 2.95 in; Width 1.38 in
  • Operating Specs: Full Load Amps Inductive 15.5 A; Full Load Amps Resistive 42 A
  • Watts Loss: 3 W
  • Max Operating Watts: 8 kW (at 400 V, AC-4) and 8 kW (at 400 V, AC-3)
  • Reversing: No (Non-Reversing)
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.