IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23251BB40

  • Zoro # G4342651


product price: $194.76
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT23251BB40
Zoro #
G4342651
UPC #
662643917529
Country of Origin
Germany

Dimensions

Overall Height
5.1 in
Mounting Hole Distance - Height
2.95 in
Frame Size
S0
Mounting Hole Distance - Width
1.38 in
Overall Width
4.7 in
Overall Depth
4.3 in
Mounting Hole Diameter
0.19 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
S0
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Series
SIRIUS 3RT23
IP Rating
IP20
Watts Loss
1.9W (Current Dependent); 5.9W (Current Independent)
Number of Normally Open Main Contacts
4
Horsepower @ Three Phase - 480V AC
10 hp
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
5 hp
Mounting Style
DIN Rail, Surface
Full Load Current - Resistive
30 A
Horsepower @ Single Phase - 120V AC
1 hp
Mounting Postion
Vertical
Embedded Surge Suppressor
No
Full Load Current - Inductive
15.5 A
Horsepower @ Single Phase - 240V AC
3 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 600V AC
15 hp
Maximum Operating Temperature
140 Degrees F
Phase
3
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device (IEC standard) rated for operation within specified electrical parameters.

Coil Voltage: 24V DC

  • Action: Non-Reversing
  • Reversing Capability: Non-Reversing
  • Frame Size: S0
  • Poles: 4
  • Main Contacts: 4 normally open
  • Auxiliary Contacts: 2 total; Configuration 1NO/1NC
  • Auxiliary Contact Form: 1NC/1NO
  • Electrical Connection: Screw terminals
  • Embedded Surge Suppressor: Does not include an integrated surge suppression device
  • Enclosure NEMA Rating: Intended for installation in suitable enclosures meeting applicable standards
  • IP Rating: IP20
  • Mounting Style: Compatible with DIN Rail and surface mounting methods as specified
  • Mounting Position: Vertical
  • Series: SIRIUS 3RT23
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Maximum Operating Temperature: rated for operation within the specified temperature range up to 140°F
  • Minimum Operating Temperature: rated for operation within the specified temperature range down to -13°F
  • Mechanical Operating Durability: 10,000,000 cycles
  • Full Load Amps (Inductive/Resistive): 15.5 A / 30 A
  • Overall Dimensions: 4.7 in W x 5.1 in H x 4.3 in D
  • Phase: 3
  • Watts Loss: 1.9W (Current Dependent); 5.9W (Current Independent)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.