Shop SIEMENS

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23261BB40
  • Zoro # G4342633

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT23261BB40
Zoro #
G4342633
UPC #
662643916225
Country of Origin
Germany

Dimensions

Depth
3.82 in
Width
2.36 in
Height
2.36 in
Mounting Hole Distance - Height
2.95 in
Overall Width
3.04 in
Mounting Hole Distance - Width
1.38 in
Overall Height
5.12 in
Frame Size
S0
Overall Depth
3.67 in
Mounting Hole Diameter
0.19 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Coil Volts
24V DC
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 240V
3 hp
Aux. Contact Configuration
1NO/1NC
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 480V
10 hp
Action
Non-Reversing
HP @ 3 Phase - 208V
5 hp
Frame / Series / Class / Code
S0
HP @ 3 Phase - 240V
5 hp
Reversing
No
HP @ 1 Phase - 230V
3
Series
SIRIUS 3RT23
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Watts Loss
2.4W (Current Dependent); 5.9W (Current Independent)
IP Rating
IP20
Electrical Connection
Screws
Horsepower @ Three Phase - 208V AC
5 hp
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
1 hp
Full Load Current - Resistive
40 A
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
16 A
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 240V AC
5 hp
Number of Normally Open Main Contacts
4
Mounting Style
DIN Rail, Surface
Phase
3
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
15 hp
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for operation within specified electrical parameters. It is a 4-pole, non-reversing contactor with a 24 V DC coil, part of the SIRIUS 3RT23 family (frame S0). It includes auxiliary contacts (1NO/1NC) and main contacts as specified; features screw terminal connections. It supports DIN Rail or surface mounting as specified, and is available without an enclosure; IP20 rating indicates the level of protection against solid objects.

Key features

  • Coil Voltage: 24 V DC
  • Action: Non-reversing action as specified
  • Poles: 4
  • Main Contacts: 4 normally open
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Reversing Capability: does not support reversing functionality
  • Frame/Series: SIRIUS 3RT23, Frame Size S0
  • Mounting Style: DIN Rail, Surface
  • Terminal Connection: Screws
  • Enclosure / IP Rating: No Enclosure; IP20
  • Dimensions (HxWxD): 5.12 in x 3.04 in x 3.67 in
  • Operating Range: rated for operation within temperature range of -13°F to 140°F
  • Mechanical Durability: tested for mechanical durability up to 10 million cycles under standard conditions
  • Max Operating Watts: 8 kW at 400 V (AC-3/AC-4)
  • Full Load Amps: Inductive 15.5 A, Resistive 35 A
  • Phase: 3
  • Includes Auxiliary Contacts: Yes
  • Standards: REACH Art 33, WEEE
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.