IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25261BB40

  • Zoro # G4322647


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT25261BB40
Zoro #
G4322647
UPC #
662643916928
Country of Origin
Germany

Dimensions

Height
2.36 in
Depth
3.82 in
Width
2.36 in
Mounting Hole Distance - Height
2.95 in
Frame Size
S0
Overall Width
3.04 in
Overall Height
5.12 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.67 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 1 Phase - 120V
2 hp
Frame / Series / Class / Code
S0
Includes
S0 Frame
Special Features
Main Contact Configuration 2NC/2NO
HP @ 1 Phase - 230V
3
Coil Volts
24 V DC
Aux. Contact Configuration
1NO/1NC
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 480V
15 hp
Action
Non-Reversing
HP @ 3 Phase - 240V
7 1/2 hp
Series
SIRIUS 3RT25
Max. Operating Watts
26 kW (at 400V, AC-4), 11 kW (at 400V, AC-3), 26 kW (at 400V, AC-1)
Electrical Connection
Screws
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Phase
3
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Number of Normally Closed Main Contacts
2
Horsepower @ Single Phase - 120V AC
2 hp
Number of Normally Open Main Contacts
2
Maximum Operating Temperature
140 Degrees F
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
15 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes

Description

The Siemens IEC Magnetic Contactor is a 4-pole, electrically operated switching device rated for use in compliance with IEC standards. It features a 24 V DC coil and a non-reversing action, with two auxiliary contacts (1NO/1NC) and main contacts configured as 2NC/2NO. The unit uses an S0 frame and is compatible with DIN Rail or surface mounting within specified orientations, with screw terminals for wiring. It has an IP20 enclosure rating (no enclosed housing). This model is part of the SIRIUS 3RT25 family and is specified for 3-phase systems.

Key features

  • Coil Voltage: 24 V DC
  • Poles: 4
  • Main contacts: 2 normally closed (NC) and 2 normally open (NO)
  • Auxiliary contacts: 2 (1NO/1NC)
  • Action: Non-Reversing
  • Frame: S0 (Includes S0 Frame)
  • Mounting: DIN Rail, Surface; Orientation: Vertical
  • Electrical connection: Screws
  • Enclosure: IP20 enclosure rating (no enclosed housing)
  • Series: SIRIUS 3RT25
  • Phase: 3
  • Durability: specified durability of 10,000,000 mechanical cycles
  • Temperature: operates within the temperature range of -13°F to 140°F
  • Dimensions (approx.): Height 5.12 in, Width 3.04 in, Depth 3.67 in
  • Standards: REACH, WEEE
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.