IEC Magnetic Contactor, 1NC/1NO, 3 P, Screw

  • Mfr # 3RT2023-1AH00

  • Zoro # G215303245


product price: $51.15
/ea
Sold in multiples of 9 for $460.35

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2023-1AH00
Zoro #
G215303245
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
2

Description

SIEMENS IEC Magnetic Contactor, 3 P, with 2 auxiliary contacts (1NC/1NO) and screw terminal connections. An IEC magnetic contactor is an electrically operated switching device rated for use within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, enabling switching of motors, lighting, and other industrial loads. These devices are designed for use within specified utilization categories and are commonly used in control panels where standardized sizing and interchangeability are required.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Auxiliary Contacts: 2 total (1NC/1NO)
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.