Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, spring-loaded terminal

  • Mfr # 3RT2023-2AC20

  • Zoro # G615302831


product price: $49.69
/ea
Sold in multiples of 9 for $447.21

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2023-2AC20
Zoro #
G615302831
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The SIEMENS - IEC Magnetic Contactor is a specialized tool designed for industrial and commercial applications. This product features a 1NC/1NO auxiliary contact form, indicating that it has one normally closed and one normally open contact. It falls under the category of IEC Magnetic Contactors, denoting its compliance with International Electrotechnical Commission standards. The device comes equipped with three poles and two auxiliary contacts, providing versatility in electrical circuit control.

Key Features:

Auxiliary Contact Form: The 1NC/1NO configuration allows this magnetic contactor to manage different types of circuits simultaneously.

  • Number of Poles: With three poles, this device can handle multi-phase power systems common in industrial settings.
  • Number of Auxiliary Contacts: Two auxiliary contacts provide additional functionality for complex electrical systems.
  • Terminal Connection Type: The spring-loaded terminal250 provides a connection type that is designed for use in power transmission applications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.