Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2023-2AB00

  • Zoro # G015302974


product price: $51.15
/ea
Sold in multiples of 9 for $460.35

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2023-2AB00
Zoro #
G015302974
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

SIEMENS IEC Magnetic Contactor, 1NC/1NO, 3P, Spring Type, is an IEC magnetic contactor—an electrically operated switching device that controls power circuits using an electromagnetic coil to open or close contacts. It is used to switch motors, lighting, and other industrial loads. This 3-pole, spring-type variant includes two auxiliary contacts and is intended for use in control panel applications requiring compatible sizes and configurations.

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Auxiliary Contacts: 2
  • Auxiliary Contact Form: 1NC/1NO
  • Terminal Connection Type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.