Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2026-2BG40

  • Zoro # G315304821


product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2026-2BG40
Zoro #
G315304821
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The SIEMENS IEC Magnetic Contactor, 1NC/1NO, 3P, Spring Type is an IEC Magnetic Contactor—an electrically operated switching device that controls power circuits using an electromagnetic coil to open or close contacts. It is rated for use with motors, lighting, and other industrial loads within specified parameters. The unit is compact and modular, suitable for control panels with standardized sizing and interchangeability, and features a 3-pole configuration with integrated auxiliary contacts.

Key features:

  • Auxiliary contact form: 1NC/1NO (one normally closed and one normally open auxiliary contact)
  • Number of auxiliary contacts: 2
  • Number of poles: 3
  • Item: IEC Magnetic Contactor
  • Terminal connection type: Spring Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.