Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2027-2BB40

  • Zoro # G315303114


product price: $231.99
/ea
Sold in multiples of 2 for $463.98
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-2BB40
Zoro #
G315303114
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The IEC Magnetic Contactor is an electrically operated switching device that controls power circuits. It uses an electromagnetic coil to open or close contacts, enabling switching of motors, lighting, and other loads. This 3-pole unit includes 2 auxiliary contacts configured as 1NC/1NO and uses spring-type terminals. It is compact and modular, rated within the specified utilization categories, and commonly used in control panels where standardized sizing and interchangeability are required.

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Auxiliary Contacts: 2
  • Terminal Connection Type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.