IEC Magnetic Contactor, 1NO, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20171AN61

  • Zoro # G4320364


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20171AN61
Zoro #
G4320364
UPC #
662643911046
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Overall Width
1.97 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in
Overall Depth
2.45 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
S00
Series
SIRIUS 3RT20
Watts Loss
0.5W (Current Dependent); 6.5W (Current Independent)
Max. Operating Watts
6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
1/2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
2 hp
Mechanical Operating Durability
30,000,000
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
22 A
Mounting Style
DIN Rail, Surface
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
12:00 AM
Phase
Three
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
690V AC
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
10 hp

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device used to control power circuits in accordance with IEC standards. It employs an electromagnetic coil to operate the contacts; described as a compact, modular design. This model is non-reversing and 3-pole, with a 208 V AC coil, screws for electrical connections, and one normally open auxiliary contact (1NO). It belongs to the SIRIUS 3RT20 series (Frame S00) and is compatible with DIN Rail or surface mounting in a vertical orientation; provided without enclosure.

Coil Voltage: 208 V AC

  • Action: Non-Reversing
  • Reversing: No
  • Poles/Phase: 3P, Three-phase
  • Auxiliary Contacts: 1 NO
  • Series/Frame: SIRIUS 3RT20, Frame S00
  • Electrical Connection: Screws
  • Mounting Style/Position: DIN Rail or Surface; Vertical
  • Enclosure/IP: IP20; No Enclosure
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full Load Amps: Inductive 12 A; Resistive 22 A
  • Watts Loss: 0.5 W (Current Dependent); 6.5 W (Current Independent)
  • Overall Dimensions: Depth 2.45 in; Height 3.08 in; Width 1.97 in
  • Mounting Hole Diameter: 0.20 in
  • Mounting Hole Distances: Height 1.97 in; Width 1.38 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.