Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20161BB41

  • Zoro # G4323995


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161BB41
Zoro #
G4323995
UPC #
662643907773
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Overall Height
2.4 in
Overall Width
1.95 in
Overall Depth
3.2 in
Mounting Hole Distance - Width
1.38 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Reversing
No
Series
SIRIUS 3RT20
Watts Loss
0.3W (Current Dependent); 4W (Current Independent)
Max. Operating Watts
4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Contactor Style
IEC
Mounting Style
DIN Rail, Surface
Full Load Current - Resistive
22 A
Phase
Three
Full Load Current - Inductive
9:00 AM
Mechanical Operating Durability
30,000,000
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
2 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)

Description

This Siemens IEC Magnetic Contactor is a 3-pole, non-reversing device rated for operation within the specified voltage and current ranges. It features a 24 V DC coil and one normally open auxiliary contact in addition to three normally open main contacts. Part of the SIRIUS 3RT20 series (frame S00), it uses screw terminals and has no enclosure, and is rated for operation up to 690 V AC according to manufacturer specifications.

Action: Non-Reversing

  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Poles: 3
  • Main Contacts: 3 normally open
  • Auxiliary Contacts: 1 normally open
  • Auxiliary Contact Configuration: 1NO
  • Coil Voltage: 24 V DC
  • Coil Volts: 24 V DC
  • Series: SIRIUS 3RT20
  • Frame Size: S00
  • Frame / Code: S00
  • Mounting Style: DIN Rail, Surface
  • Mounting Position: Vertical
  • Termination: Screw
  • Terminal Connection Type: Screw
  • Enclosure: No Enclosure
  • NEMA Enclosure Rating: No Enclosure
  • IP Rating: IP20
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Includes Auxiliary Contacts: Yes
  • Number of Auxillary Contacts: 1
  • Maximum Voltage Rating: 690 V AC according to manufacturer specifications
  • Full Load Amps (Inductive/Resistive): 9 A / 22 A
  • Max Operating Temperature: 140 °F
  • Min Operating Temperature: -13 °F
  • Overall Width: 1.95 in
  • Overall Height: 2.40 in
  • Overall Depth: 3.20 in
  • Depth: 2.87 in
  • Width: 1.77 in
  • Height: 1.77 in
  • Response Time: Not Specified
  • Mechanical Operating Durability: 30,000,000
  • Includes Coil Voltage: 24 V DC
  • Maximum Operating Watts: 4 kW (AC-3) / 13 kW (AC-1) at 400 V
  • Maximum Voltage Rating: 690 V AC according to manufacturer specifications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.