IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20181BB41

  • Zoro # G4320425


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20181BB41
Zoro #
G4320425
UPC #
662643913194
Country of Origin
Germany

Dimensions

Overall Width
2.4 in
Overall Height
1.95 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
3.3 in
Mounting Hole Diameter
0.2 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RT20
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Watts Loss
1W (Current Dependent); 4W (Current Independent)
IP Rating
IP20
Mounting Postion
Vertical
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
16 A
Full Load Current - Resistive
22 A
Horsepower @ Three Phase - 208V AC
3 hp
Contactor Style
IEC
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
NEMA Enclosure Rating
No Enclosure
Phase
Three
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Mechanical Operating Durability
30,000,000
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
10 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch used to control power circuits. It is energized by a 24 V DC coil and includes one normally open auxiliary contact. The device uses screw terminals and is part of the SIRIUS 3RT20 family (frame S00) with no enclosure, rated for operation within IEC-standard voltage and current ranges.

Coil voltage: rated for specified coil voltage (e.g., 24 V DC)

  • Compatible with series specifications as per manufacturer data
  • Electrical connection: designed for screw terminal connections within specified parameters
  • IP rating: IP20; Enclosure: No enclosure
  • Maximum operational voltage: up to 690 V AC
  • Full-load current rating: inductive 16 A; resistive 22 A
  • Power dissipation: as per datasheet (typical operating conditions)
  • Maximum operating watts: as per testing standards and specifications (e.g., 8 kW at 400 V AC-3; 13 kW at 400 V AC-1)
  • Mechanical durability: 30,000,000 cycles (durability rating indicates expected mechanical lifespan and is not a guarantee for all cycles)
  • Operating temperature range: -13°F to 140°F (rated for safe and reliable operation within this range)
  • Mounting style: DIN rail or surface mounting; Mounting hole diameter: 0.20 in
  • Mounting hole distance (height/width): 1.97 in / 1.38 in
  • Overall dimensions (H x W x D): 1.95 in × 2.40 in × 3.30 in
  • Phase: Three; Standards: REACH Art 33, WEEE
  • NEMA Enclosure Rating: No enclosure
  • Includes: 1 auxiliary contact; Number of poles: 3
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.