
IEC Magnetic Contactor, 1NO, 3 P, Screw
Mfr # 3RT2018-1BG41
Zoro # G815303010
product price: $140.99
/eaSold in multiples of 3 for $422.97
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2018-1BG41
Zoro #
G815303010
UPC #
-
Country of Origin
Germany
Details
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Description
power contactor, AC-3e/AC-3, 16 A, 7.5 kW / 400 V, 3-pole, 125 V DC, auxiliary contacts: 1 NO, screw terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.