IEC Magnetic Contactor, 2NC, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23158XB301AP6

  • Zoro # G4324433


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23158XB301AP6
Zoro #
G4324433
UPC #
040892633344
Country of Origin
Germany

Dimensions

Overall Height
3.08 in
Overall Width
2.88 in
Overall Depth
3.71 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
Yes
HP @ 1 Phase - 230V
3/4
Includes
Mechanical Interlock
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Series
SIRIUS 3RA23
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 240V AC
3/4 hp
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 480V AC
3 hp
Full Load Current - Inductive
7:00 AM
Minimum Operating Temperature
-13 Degrees F
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Phase
Three
Mounting Postion
Vertical
Full Load Current - Resistive
18 A
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 240V AC
2 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure

Description

The SIEMENS IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It is a 3-pole, reversing model with a coil rated 220–240 V AC, part of the SIRIUS 3RA23 series (frame size S00). It has a maximum rated voltage of 690 V AC, operates at 50/60 Hz, and uses screw terminals. The unit supports vertical mounting with DIN Rail or surface mounting and is specified as having no enclosure with an IP20 rating. It includes a mechanical interlock and auxiliary contacts, consisting of 2 NC auxiliary contacts, while the main contacts are 3 normally open and 0 normally closed.

Action: Reversing

  • Coil Voltage: 220–240 V AC
  • Phase/Poles: Three-phase, 3 poles
  • Main Contacts: 3 normally open, 0 normally closed
  • Auxiliary Contacts: 2 NC
  • Includes: Mechanical Interlock
  • Frame Size / Series: S00, SIRIUS 3RA23
  • Maximum Rated Voltage: 690 V AC
  • Frequency: 50/60 Hz
  • Enclosure / IP: No Enclosure, IP20
  • Terminal Connection: Screw
  • Mounting Style / Position: DIN Rail, Surface; Vertical
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.