IEC Magnetic Contactor, 2NC, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23178XB301AP6

  • Zoro # G4324031


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23178XB301AP6
Zoro #
G4324031
UPC #
040892633382
Country of Origin
Germany

Dimensions

Overall Width
2.88 in
Overall Depth
3.71 in
Overall Height
3.08 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
Includes
Mechanical Interlock
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Reversing
Yes
Frame / Series / Class / Code
S00
Series
SIRIUS 3RA23
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Phase
Three
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Inductive
12:00 AM
Full Load Current - Resistive
22 A
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 480V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
3

Description

The Siemens IEC Magnetic Contactor is a 3-pole, reversing-action control device designed to switch power circuits in industrial applications. It uses an electromagnetic coil rated for operation within the specified voltage range and features screw terminals for wiring. This unit is part of the SIRIUS 3RA23 series (frame size S00) and is intended for vertical mounting with DIN Rail or surface installation; it has no enclosure.

Action: Reversing

  • Poles and contacts: 3 poles; Main contacts 3 NO; Main NC 0; Auxiliary contacts 2 NC
  • Coil voltage: Rated for operation within the specified voltage range
  • Frequency: 50/60 Hz
  • Maximum voltage rating: Rated for operation within the specified voltage range
  • IP rating: IP20
  • Enclosure: No Enclosure
  • Mounting: Vertical; Mounting Style: DIN Rail, Surface
  • Series/Frame: SIRIUS 3RA23; Frame Size: S00
  • Includes: Mechanical Interlock; Auxiliary Contacts
  • Terminal connection: Screw
  • Temperature range: Rated for operation within the specified temperature range
  • Mechanical durability: Indicates durability but does not guarantee performance over time or under all conditions
  • Standards: Complies with specific standards but does not imply safety or performance guarantees
  • Phase: Indicates phase type but no promise of performance or safety assurance
  • Reversing: Does not imply any guarantee of function beyond specification
  • Dimensions: Depth 2.87 in; Height 3.08 in; Width 3.54 in; Overall Depth 3.71 in; Overall Width 2.88 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.