IEC Magnetic Contactor, 2NC, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23188XB301BB4

  • Zoro # G4319664


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA23188XB301BB4
Zoro #
G4319664
UPC #
662643898774
Country of Origin
Germany

Dimensions

Overall Depth
3.4 in
Overall Height
3 in
Overall Width
3.35 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Includes
Mechanical Interlock
Reversing
Yes
Series
SIRIUS 3RA23
IP Rating
IP20
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Phase
Three
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
16 A
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Embedded Surge Suppressor
No
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Resistive
22 A
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp

Description

The SIRIUS 3RA23 family (frame S00) 3-pole reversing-action magnetic contactor with a 24 V DC coil. It features screw terminals and is designed for DIN rail or surface mounting in a vertical orientation. Rated for operation within 690 V AC maximum, IP20 protection, and does not include an enclosure or embedded surge suppressor. It includes a mechanical interlock and auxiliary contacts: 3 normally open (NO) main contacts, 0 normally closed (NC) main contacts, and 2 NC auxiliary contacts.

Key features

  • Action: Reversing
  • Poles: 3; Phase: Three
  • Main contacts: 3 NO; 0 NC
  • Auxiliary contacts: 2 NC
  • Coil voltage: 24 V DC
  • Frame/Series: S00; Series: SIRIUS 3RA23
  • Mounting: DIN Rail, Surface; Mounting Position: Vertical; Terminals: Screw
  • Enclosure: No Enclosure; IP Rating: IP20
  • Rated voltage: 690 V AC maximum
  • Dimensions (approx): Width 3.54 in; Height 3.00 in; Depth 2.87 in
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Mechanical durability: approximately ten million cycles
  • Operating temperature: -13 to +140 °F
  • Includes: Mechanical Interlock; Includes Auxiliary Contacts: Yes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.