IEC Magnetic Contactor, 2NC/2NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20361AK643MA0

  • Zoro # G3793205


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20361AK643MA0
Zoro #
G3793205
UPC #
887621916374
Country of Origin
Germany

Dimensions

Overall Height
7.44 in
Frame Size
S2
Overall Width
3.07 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
3.84 in
Overall Depth
5.12 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S2
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
Series
SIRIUS 3RT Safety Contactors
Watts Loss
4W (Current Dependent); 18.5W (Current Independent)
Max. Operating Watts
22 kW (at 400V, AC-3), 46 kW (at 400V, AC-1)
IP Rating
IP20
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Frequency
50/60 Hz
Mounting Postion
Vertical
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
15 hp
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
Yes
Phase
Three
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
40 hp
Full Load Current - Inductive
52 A
Response Time
10 to 18 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 x Us1), 10 to 18 msec (AC Operation Opening Delay Operating Times for 1.0 x Us1), 10 to 80 msec (AC Operation Closing Delay Operating Times for 0.8 ... 1.1 x Us1), 12 to 22 msec (AC Operation Closing Delay Operating Times for 1.0 x Us1)
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 240V AC
10 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
50 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
3 hp
Full Load Current - Resistive
70 A

Description

The SIEMENS IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It is a 3-pole, non-reversing unit with a coil voltage of 110-120 V AC. It provides four auxiliary contacts (2NO/2NC) and uses screw terminals for wiring. This unit is part of the SIRIUS 3RT Safety Contactors family.

Key features

  • Coil Voltage: 110-120 V AC
  • Poles / Reversing: 3 poles, Non-Reversing
  • Auxiliary Contacts: 2NO/2NC (4 total)
  • Connection Type: Screws
  • Frame Size / Series: S2 frame; Series SIRIUS 3RT Safety Contactors
  • Maximum Voltage Rating: has a maximum voltage rating of up to 690 V AC
  • Phase / Frequency: Three-phase; 50/60 Hz
  • IP Rating / Enclosure: IP20; No Enclosure
  • Mechanical Durability: is rated for mechanical durability up to approximately 10 million cycles
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.