IEC Magnetic Contactor, 2NC/2NO, 110V-127V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10546AF36

  • Zoro # G4324241


product price:  $869.62
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT10546AF36
Zoro #
G4324241
UPC #
754554771014
Country of Origin
Germany

Dimensions

Overall Height
6.77 in
Overall Depth
6.69 in
Mounting Hole Diameter
0.36 in
Mounting Hole Distance - Width
3.94 in
Overall Width
0.47 in
Mounting Hole Distance - Height
5.12 in
Frame Size
S6

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 3 Phase - 575V
125 hp
Frame / Series / Class / Code
S6
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
25
Series
SIRIUS 3RT10
Max. Operating Watts
55 kW (at 400V, AC-4), 55 kW (at 400V, AC-3), 92 kW (at 400V, AC-1)
Watts Loss
7W (Current Dependent); 5.2W (Current Independent)
Horsepower @ Three Phase - 600V AC
125 hp
Horsepower @ Three Phase - 208V AC
40 hp
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
50 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
100 hp
Contactor Style
IEC
Phase
Three
Minimum Operating Temperature
-13 Degrees F
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
1000V AC
Mounting Postion
Vertical
Horsepower @ Single Phase - 240V AC
25 hp
Full Load Current - Resistive
160 A
Includes Auxiliary Contacts
Yes
Response Time
20 to 95 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max), 25 to 50 msec (Closing Time - at Us min ... Us Max), 40 to 60 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 40 to 60 msec (Opening Time - at Us min ... Us Max)
Full Load Current - Inductive
115 A
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz

Description

SIEMENS IEC Magnetic Contactor, 3-pole, non-reversing, coil voltage 110V-127V AC/DC. An IEC magnetic contactor is an electrically operated switching device rated for switching power circuits within specified parameters. This unit includes four auxiliary contacts (2NO/2NC) and uses screw terminals for wiring. It is part of the SIRIUS 3RT10 series (frame size S6) and is rated up to 1000V AC, with no enclosure.

Action: Non-Reversing

  • Auxiliary contacts: 4 total (2NO/2NC)
  • Coil Voltage: 110V-127V AC/DC
  • Contactor style/series: IEC; SIRIUS 3RT10; Frame Size S6
  • Poles: 3
  • Reversing: No
  • Electrical connections: Screw terminals
  • Mounting style: Surface
  • Enclosure: No Enclosure
  • Maximum voltage rating: 1000V AC
  • Phase/Hz: Three; 50/60 Hz
  • Mechanical durability: 10,000,000 cycles
  • Dimensions: Depth 6.69 in; Height 6.77 in; Width 4.72 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.