IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23258XB301AP6

  • Zoro # G4319743


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RA23258XB301AP6
Zoro #
G4319743
UPC #
040892633443
Country of Origin
Germany

Dimensions

Overall Height
4.41 in
Overall Depth
4.3 in
Frame Size
S0
Overall Width
3.82 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
40 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Includes
Mechanical Interlock
Reversing
Yes
HP @ 3 Phase - 575V
15 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
Frame / Series / Class / Code
S0
Series
SIRIUS 3RA23
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
15 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Inductive
16 A
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Phase
Three
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
5 hp
Number of Normally Closed Main Contacts
0
Contactor Style
IEC
Full Load Current - Resistive
40 A
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz

Description

The item is a Siemens IEC Magnetic Contactor, a three-pole, electrically operated switch used to control power circuits in accordance with IEC standards. It features a reversing action and a coil voltage of 220–240 V AC, and it is rated for connection via screw terminals. The unit is part of the SIRIUS 3RA23 series and compatible with DIN Rail or surface mounting in a vertical orientation; IP20 rated.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 220–240 V AC
  • Coil Volts: 220/240 V AC
  • Auxiliary Contacts: 3 (2NO/2NC)
  • Auxiliary Contact Configuration: 2NO/2NC
  • Main Contacts: 3 NO, 0 NC
  • Includes: Mechanical Interlock
  • Includes Auxiliary Contacts: Yes
  • Series: SIRIUS 3RA23
  • Frame Size: S0
  • Frame / Size: S0
  • Mounting Style: DIN Rail, Surface
  • Mounting Position: Vertical
  • Terminal Connection Type: Screw
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Phase: Three
  • Maximum Operating Temperature: 140 °F
  • Minimum Operating Temperature: -13 °F
  • Mechanical Operating Durability: 10,000,000 cycles
  • Overall Width: 3.82 in
  • Overall Height: 4.41 in
  • Overall Depth: 4.30 in
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.