IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23268XB301AP6
  • Zoro # G4319777
product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
220/240V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RA23268XB301AP6
Zoro #
G4319777
UPC #
040892633467
Country of Origin
Germany
Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
220/240V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 3 Phase - 575V
20 hp
Includes
Mechanical Interlock
Frame / Series / Class / Code
S0
Series
SIRIUS 3RA23
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Full Load Current - Resistive
40 A
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
0
Horsepower @ Single Phase - 120V AC
2 hp
Full Load Current - Inductive
25 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 600V AC
20 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Contactor Style
IEC
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 240V AC
3 hp
Mechanical Operating Durability
10,000,000
Phase
Three
Maximum Voltage Rating
690V AC
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes

Dimensions

Overall Width
3.82 in
Overall Depth
4.3 in
Frame Size
S0
Overall Height
4.41 in

Description

The Siemens IEC Magnetic Contactor is a three-pole reversing magnetic switch used to control power circuits in IEC-standard control systems. It operates with a 220–240 V AC coil and is designed for three-phase service at 50/60 Hz. The device belongs to the SIRIUS 3RA23 series (frame size S0) and uses screw terminals with vertical mounting compatible with DIN Rail or surface mounting. Includes auxiliary contacts with specified configurations; no guarantees regarding contact performance under all conditions. The design is rated for operation within the specified voltage range of 690 V AC and is rated for continuous operation at currents up to 25 A (inductive) and 40 A (resistive) under specified conditions. It does not include surge suppression features. It carries IP20 protection and no NEMA enclosure, and includes a mechanical interlock.

Action: Reversing

  • Poles / Main Contacts: 3 poles; 3 Normally Open main contacts; 0 Normally Closed main contacts
  • Auxiliary Contacts: includes auxiliary contacts with specified configurations; no guarantees regarding contact performance under all conditions
  • Coil Voltage: 220–240 V AC
  • Frequency: 50/60 Hz
  • Frame / Series: Frame Size S0; Series SIRIUS 3RA23
  • Mounting: Vertical; Mounting Style: DIN Rail, Surface
  • Terminal Connection: Screw
  • Enclosure: No Enclosure; IP Rating: IP20
  • Maximum Voltage Rating: rated for operation within the specified voltage range of 690 V AC
  • Full-Load Current: rated for continuous operation at currents up to 25 A (inductive) and 40 A (resistive) under specified conditions
  • Phase: Three
  • Reversing Capability: capable of reversing operation when properly installed according to instructions
  • Operating Temperatures: -13°F to 140°F
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Dimensions: Width 3.54 in; Height 4.41 in; Overall Depth 4.3 in
  • Included: Mechanical Interlock
  • Ratings & reviews