IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23278XB301AP6
  • Zoro # G4319804
product price: 
$
636.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA23278XB301AP6
Zoro #
G4319804
UPC #
040892633481
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Width
3.82 in
Overall Depth
4.3 in
Overall Height
4.41 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
Yes
Frame / Series / Class / Code
S0
Includes
Mechanical Interlock
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 575V
25 hp
Series
SIRIUS 3RA23
IP Rating
IP20
Number of Normally Closed Main Contacts
0
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
10 hp
Frequency
50/60 Hz
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Style
DIN Rail, Surface
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
10 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Full Load Current - Inductive
32 A
Full Load Current - Resistive
50 A
Contactor Style
IEC

Description

This Siemens IEC Magnetic Contactor is a 3-pole, reversing-type device rated for switching within the specified voltage and current ranges according to IEC standards. It utilizes an electromagnetic coil compatible with specified voltages for contact operation. The unit features 2NO/2NC auxiliary contacts, is part of the SIRIUS 3RA23 family, and uses screw terminals with no embedded surge suppressor. It is supplied without enclosure; suitable mounting options available.

Key features:

  • Poles: 3
  • Action: Reversing (intended for reversing motor connections as per installation instructions)
  • Coil Voltage: 220-240 V AC
  • Auxiliary Contacts: 2NO/2NC (3 auxiliary contacts total)
  • Main Contacts: 3 normally open, 0 normally closed
  • Frame Size / Series: S0 / SIRIUS 3RA23
  • Terminal Connection: Screw
  • Mounting Style / Position: DIN Rail, Surface; Vertical
  • Enclosure: Supplied without enclosure; suitable mounting options available
  • IP Rating: IP20
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full Load Amps: Inductive 32 A; Resistive 50 A
  • Overall Dimensions: 4.41 in (H) x 3.82 in (W) x 4.3 in (D)
  • Embedded Surge Suppressor: No

Ratings & reviews