IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10556AB363PA0

  • Zoro # G4319533


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT10556AB363PA0
Zoro #
G4319533
UPC #
754554950150
Country of Origin
Germany

Dimensions

Frame Size
S6
Overall Depth
6.69 in
Overall Height
6.77 in
Overall Width
0.47 in
Mounting Hole Distance - Height
5.12 in
Mounting Hole Distance - Width
3.94 in
Mounting Hole Diameter
0.36 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Includes
Permanent Mounted Aux Contact
Frame / Series / Class / Code
S6
HP @ 1 Phase - 230V
30
Reversing
No
HP @ 3 Phase - 575V
150 hp
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT Safety Contactors
Max. Operating Watts
75 kW (at 400V, AC-4), 75 kW (at 400V, AC-3), 105 kW (at 400V, AC-1)
Watts Loss
9W (Current Dependent); 5.2W (Current Independent)
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Response Time
100 to 120 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max), 95 to 135 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max)
Includes Auxiliary Contacts
Yes
Mounting Style
Surface
Maximum Voltage Rating
1000V AC
Horsepower @ Single Phase - 240V AC
30 hp
Embedded Surge Suppressor
No
Phase
Three
Full Load Current - Resistive
185 A
Number of Normally Open Main Contacts
3
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
50 hp
Full Load Current - Inductive
150 A
Horsepower @ Three Phase - 480V AC
125 hp
Horsepower @ Three Phase - 240V AC
60 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
150 hp
Frequency
50/60 Hz

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing contactor with a coil voltage of 23V-26V AC/DC. It falls under the S6 frame size and series, designed for three-phase operations. The contactor features an auxiliary contact configuration of 2NO/2NC, which means it has two normally open and two normally closed contacts. This product does not include an embedded surge suppressor or enclosure but can be mounted on surfaces vertically using connecting rails.

Key Features:

  • Coil Voltage: Operates within a range of 23 to 26 V AC/DC.
  • Auxiliary Contact Configuration: Comes with four auxiliary contacts in a 2NO/2NC form.
  • Full Load Amps: Rated for operation with inductive loads of up to 150 A and resistive loads of up to 185 A.
  • Horsepower Ratings: Horsepower compatibility varies based on the phase and voltage, ranging from potentially as low as 30 hp at single-phase -240V AC, or possibly as high as 150 hp at three-phase -575V AC.
  • Mounting Style: Designed for vertical surface mounting using connecting rails.
  • Operating Durability: Has a mechanical operating durability rated for ten million cycles.
  • Response Time: Response times may vary, typically within the range of 80 msec (opening time) and up to135 msec (closing time).
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.