IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10566AB363PA0

  • Zoro # G4319585


product price:  $1,267.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT10566AB363PA0
Zoro #
G4319585
UPC #
754554950174
Country of Origin
Germany

Dimensions

Overall Width
0.47 in
Frame Size
S6
Overall Depth
6.69 in
Overall Height
6.77 in
Mounting Hole Distance - Height
5.12 in
Mounting Hole Diameter
0.36 in
Mounting Hole Distance - Width
3.94 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S6
Includes
Permanent Mounted Aux Contact
HP @ 1 Phase - 230V
30
Reversing
No
HP @ 3 Phase - 575V
200 hp
Series
SIRIUS 3RT Safety Contactors
Max. Operating Watts
90 kW (at 400V, AC-4), 90 kW (at 400V, AC-3), 121 kW (at 400V, AC-1)
Watts Loss
13W (Current Dependent); 5.2W (Current Independent)
Horsepower @ Three Phase - 480V AC
150 hp
Horsepower @ Three Phase - 208V AC
60 hp
Mounting Postion
Vertical
Contactor Style
IEC
Response Time
35 to 75 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max), 40 to 60 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max)
Maximum Voltage Rating
1000V AC
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
75 hp
Frequency
50/60 Hz
Phase
Three
Horsepower @ Single Phase - 240V AC
30 hp
Horsepower @ Three Phase - 600V AC
200 hp
Full Load Current - Inductive
185 A
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
215 A
Mechanical Operating Durability
10,000,000
Mounting Style
Surface

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing IEC-style switch rated for switching power within specified parameters. It features 2 normally open and 2 normally closed auxiliary contacts (total of 4), a coil voltage of 23–26 V (AC/DC), and it is part of the SIRIUS 3RT Safety Contactors family. The unit uses screw terminals, has no embedded surge suppressor and no enclosure, is intended for surface mounting in the specified orientation, and has a frame size/code of S6. It is rated for operation at voltages up to 1000 V AC within specified conditions and rated for operation at 50/60 Hz within the specified voltage and current ranges. It has a mechanical cycle life of approximately 10 million cycles under normal operating conditions and is suitable for environments with temperatures as low as -13 °F (note: this does not imply safety or suitability beyond this range). HP ratings vary by voltage and phase, with notable values ranging from 30 HP (single-phase 230/240 V) to 200 HP (three-phase 575 V).

Coil Voltage: 23–26 V AC/DC

  • Action / Reversing: Non-Reversing (Reversing Capability: No)
  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 4 total (2NO/2NC)
  • Frame / Series: S6; SIRIUS 3RT Safety Contactors
  • Maximum Voltage Rating: 1000 V AC
  • Frequency / Phase: 50/60 Hz; Three phase
  • Full Load Current: Inductive 185 A; Resistive 215 A
  • HP Rating: 30 HP at 230/240 V single phase; 60–200 HP across three-phase voltages
  • Mounting Style / Position: Surface; Vertical
  • Terminal Connection: Screw
  • Enclosure: No Enclosure
  • Dimensions: Depth 6.69 in; Height 6.77 in; Width 4.72 in
  • Includes: Permanent Mounted Aux Contact; Auxiliary Contacts: Yes
  • Maximum Watts: 90 kW (AC-3/AC-4); 121 kW (AC-1)
  • Operating Temp: -13 °F
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.