IEC Magnetic Contactor, 2NC/2NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23248XB301BB4

  • Zoro # G4319725


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA23248XB301BB4
Zoro #
G4319725
UPC #
662643905175
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Width
5.5 in
Overall Depth
5.6 in
Overall Height
5.5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Includes
Mechanical Interlock
Frame / Series / Class / Code
S0
HP @ 3 Phase - 575V
10 hp
Reversing
Yes
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RA23
IP Rating
IP20
Phase
Three
Mounting Postion
Vertical
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Minimum Operating Temperature
-13 Degrees F
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
40 A
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Number of Normally Closed Main Contacts
0
Full Load Current - Inductive
12:00 AM
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 hp

Description

The Siemens IEC Magnetic Contactor is a three-pole, reversing, electrically operated switch rated for operation within IEC standards. It features a 24 V DC coil, 2NO/2NC auxiliary contacts, and is part of the SIRIUS 3RA23 series with frame size S0. The device uses screw terminals, supports DIN Rail or surface mounting, and is specified with no enclosure and an IP20 rating. It is rated for use at voltages up to 690 V AC and has a specified mechanical lifespan: 10,000,000 cycles (subject to proper installation and use). It operates within the temperature range of -13 °F to 140 °F (see product specifications).

Key features

  • Coil voltage: 24 V DC
  • Action and reversing: Reversing; Reversing capability = Reversing
  • Poles/phase: 3 poles; Three-phase
  • Auxiliary contacts: 3 total (2NO/2NC configuration; 2NC/2NO form); 3 normally open main contacts; 0 normally closed main contacts
  • Mounting and enclosure: Vertical mounting; DIN Rail or Surface mounting; No enclosure; IP20
  • Series/frame: Series SIRIUS 3RA23; Frame Size S0
  • Electrical ratings: Maximum voltage rating 690 V AC; Full Load Amps: Inductive 12 A; Resistive 40 A
  • Mechanical/thermal: Height 5.5 in; Width 5.5 in; Depth 5.6 in; Maximum operating temperature 140 °F; Minimum operating temperature -13 °F
  • Compliance and accessories: Includes Mechanical Interlock; Includes Auxiliary Contacts: Yes; Terminal connection type: Screw
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.