IEC Magnetic Contactor, 2NC/2NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23288XB301BB4

  • Zoro # G4324275


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23288XB301BB4
Zoro #
G4324275
UPC #
662643905656
Country of Origin
Germany

Dimensions

Overall Width
4.34 in
Overall Height
6.78 in
Frame Size
S0
Overall Depth
4.93 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Includes
Mechanical Interlock
Series
SIRIUS 3RA23
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
25 hp
Full Load Current - Resistive
50 A
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Number of Normally Closed Main Contacts
0
Mounting Postion
Vertical
Full Load Current - Inductive
38 A
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 240V AC
10 hp
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Contactor Style
IEC
Embedded Surge Suppressor
No
Minimum Operating Temperature
-13 Degrees F
Phase
Three

Description

The SIEMENS - IEC Magnetic Contactor is a three-phase, reversing contactor with a coil voltage of 24V DC. It belongs to the SIRIUS 3RA23 series and has an S0 frame size. The contactor is designed for vertical mounting on DIN rails or surfaces without the need for an enclosure. It operates within a temperature range of -13 Degrees F to 140 Degrees F and can handle maximum voltage ratings up to 690V AC.

Key features include:

  • Auxiliary Contact Configuration: This contactor comes with a 2NO/2NC auxiliary contact form, which means it includes two normally open and two normally closed contacts.
  • Full Load Amps: The device is rated for operation with inductive loads up to 38 A and resistive loads up to 50 A.
  • Horsepower Ratings: This unit has been tested with horsepower ranges from zero (HP @ Three Phase -208V) to twenty-five (HP @ Three Phase -480V & HP @ Three Phase -575V).
  • Mechanical Operating Durability: Durability is tested up to ten million operations, indicating potential longevity of the device under standard conditions.
  • Reversing Capability: As a reversing magnetic contractor, it provides functionality for changing the direction of motor rotation; user interaction may be required depending on specific setup and usage circumstances.
  • Terminal Connection Type: Screw terminals are used for secure electrical connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.