IEC Magnetic Contactor, 1NC/1NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20381AK60

  • Zoro # G3795533


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20381AK60
Zoro #
G3795533
UPC #
887621917999
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Width
1.77 in
Overall Width
2.55 in
Overall Depth
5.5 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
3.84 in
Overall Height
5.7 in
Frame Size
S2

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S2
Reversing
No
HP @ 3 Phase - 575V
60 hp
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT20
Max. Operating Watts
37 kW (at 400V, AC-3), 59 kW (at 400V, AC-1)
IP Rating
IP20
Watts Loss
5.7W (Current Dependent); 18.5W (Current Independent)
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
90 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
25 hp
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 600V AC
60 hp
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Surface
Full Load Current - Inductive
65 A
Horsepower @ Single Phase - 120V AC
5 hp
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000

Description

Siemens IEC Magnetic Contactor, 3-pole, non-reversing, coil voltage 110-120 V AC. Designed for switching power circuits in IEC-standard control panels for industrial loads. It features two auxiliary contacts (1NO/1NC) and screw terminals, and is part of the SIRIUS 3RT20 series (Frame S2).

Poles: 3

  • Coil Voltage: 110–120 V AC
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Reversing: Non-Reversing
  • Electrical Connection: Screws
  • Frame Size / Series: S2 / SIRIUS 3RT20
  • Mounting Style: DIN Rail, Surface
  • IP Rating: IP20
  • Enclosure: N/A
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full Load Amps: Inductive 65 A; Resistive 90 A
  • Mechanical Durability: 10,000,000 cycles
  • Dimensions: 2.55 in W x 5.7 in H x 5.5 in D
  • Standards: REACH Art 33, WEEE
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.