Siemens

IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No


product price: $73.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 9 A
  • Full Load Amps-Resistive 22 A
  • Action Non-Reversing
  • Number of Poles 3
  • Reversing No
See all product information

Product Information

Dimensions

Height 1.77 in
Width 1.77 in
Depth 2.87 in
Overall Depth 2.45 in
Mounting Hole Distance - Height 1.97 in
Frame Size S00
Overall Height 3.08 in
Mounting Hole Diameter 0.2 in
Overall Width 1.97 in
Mounting Hole Distance - Width 1.38 in

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 9 A
Full Load Amps-Resistive 22 A
Action Non-Reversing
Number of Poles 3
Coil Volts 220/240 V AC
Reversing No
HP @ 1 Phase - 230V 1
HP @ 1 Phase - 120V 1/3 hp
HP @ 1 Phase - 240V 1 hp
HP @ 3 Phase - 208V 2 hp
HP @ 3 Phase - 575V 7 1/2 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 480V 5 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration 1NO
Hz 50/60
Standards REACH Art 33, WEEE (2012/19/EU)
Auxiliary Contact Form 1NO
Frame / Series / Class / Code S00
Series SIRIUS 3RT20
Watts Loss 0.3W (Current Dependent); 4.4W (Current Independent)
Max. Operating Watts 4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating IP20
Electrical Connection Screws
Response Time 10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Minimum Operating Temperature -13 Degrees F
Terminal Connection Type Screw Terminals
Horsepower @ Three Phase - 600V AC 7 1/2 hp
Horsepower @ Three Phase - 480V AC 5 hp
Maximum Voltage Rating 690V AC
Number of Auxillary Contacts 1
Mounting Postion Vertical
Horsepower @ Three Phase - 208V AC 2 hp
Mounting Style DIN Rail, Surface
Horsepower @ Single Phase - 240V AC 1 hp
Includes Auxiliary Contacts Yes
Full Load Current - Resistive 22 A
Number of Normally Open Main Contacts 3
Horsepower @ Single Phase - 120V AC 1/3 hp
NEMA Enclosure Rating No Enclosure
Frequency 50/60 Hz
Coil Voltage 220/240V AC
Horsepower @ Three Phase - 240V AC 3 hp
Reversing Capability Non-Reversing
Phase Three
Mechanical Operating Durability 30,000,000
Maximum Operating Temperature 140 Degrees F
Embedded Surge Suppressor No
Full Load Current - Inductive 9 A
Contactor Style IEC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.