IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25171AB00

  • Zoro # G6383246


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT25171AB00
Zoro #
G6383246
UPC #
662643916614
Country of Origin
Germany

Dimensions

Overall Height
3.08 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Overall Depth
2.45 in
Overall Width
1.97 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Includes
S00 Frame
Reversing
No
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
1
Special Features
Main Contact Configuration 2NC/2NO
Series
SIRIUS 3RT25
Max. Operating Watts
13 kW (at 400V, AC-4), 6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
No
Mounting Postion
Vertical
Mechanical Operating Durability
30,000,000
Phase
3
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Resistive
20 A
Contactor Style
IEC
Mounting Style
DIN Rail, Surface
Number of Normally Closed Main Contacts
2
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Number of Normally Open Main Contacts
2
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Inductive
12:00 AM

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, 4-pole device with no auxiliary contacts. It operates on a coil voltage of 24V AC and has an electrical connection via screws. The contactor belongs to the SIRIUS 3RT25 series and comes in an S00 frame size. This product does not include an enclosure, hence it does not have a NEMA rating. With its DIN rail or surface mounting style, this contactor can be installed vertically.

Key features of this product include:

  • A maximum operating temperature of 140 Degrees F and minimum operating temperature of -13 Degrees F.
  • Mechanical Operating Durability: 30000000
  • Main Contact Configuration: Two Normally Closed (2NC) and two Normally Open (2NO) main contacts.
  • Horsepower ratings vary depending on phase and voltage; for instance, at single phase -120V AC it's rated at 1/3 hp while at three-phase -480V AC it's rated at 5 hp.
  • Standards compliance with REACH Art 33, WEEE (2012/19/EU).
  • Maximum operating watts are as follows: It is rated for operation at a maximum of 13kW under AC-4 conditions, a maximum of 6kW under AC-3 conditions, and a maximum of 13kW under AC-1 conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.