IEC Magnetic Contactor, 4NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23171AP60

  • Zoro # G4319987


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23171AP60
Zoro #
G4319987
UPC #
040892634754
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Frame Size
S00
Overall Depth
2.45 in
Overall Height
3.08 in
Mounting Hole Distance - Height
1.97 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
4NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
7 1/2 hp
Series
SIRIUS 3RT23
IP Rating
IP20
Max. Operating Watts
4 kW (at 400V, AC-4), 6 kW (at 400V, AC-3)
Watts Loss
1.6W
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 208V AC
2 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Phase
3
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
30,000,000
Full Load Current - Inductive
12:00 AM
Number of Normally Open Main Contacts
4
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
20 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 240V AC
3 hp
Embedded Surge Suppressor
No
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 240V AC
1 hp

Description

The Siemens IEC Magnetic Contactor is a 4-pole, 4NO IEC magnetic contactor with a non-reversing action and a coil rated for 220–240 V AC. It uses screw terminals and has no embedded surge suppressor; has an enclosure rating of IP20 as per standard specifications. The unit is part of the SIRIUS 3RT23 series, with frame size S00, mounting on a DIN rail or surface in a vertical orientation. It provides four normally open main contacts (0 normally closed) and four auxiliary normally open contacts, compatible with three-phase power supplies at 50/60 Hz frequency. Rated for maximum load capacities of up to 4 kW (AC-4) and 6 kW (AC-3) according to specifications, with a power loss of 1.6 W. It operates within the specified temperature range of -13°F to 140°F, and it is rated for a mechanical lifespan of up to 30 million cycles. Overall dimensions are width 1.77 in, depth 2.45 in, height 3.08 in.

Action: Non-Reversing

  • Poles: 4
  • Main Contacts: 4 NO, 0 NC
  • Auxiliary Contacts: 4 NO
  • Coil Voltage: 220–240 V AC
  • Frame Size / Series: S00 / SIRIUS 3RT23
  • Contactor Style: IEC
  • Reversing: No
  • Frequency: 50/60 Hz
  • Phase: 3
  • Electrical Connection: Screw
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • IP Rating / Enclosure: IP20
  • Includes Auxiliary Contacts: Yes
  • Full Load Amps: Inductive 12 A; Resistive 20 A
  • HP Ratings: 1/3 hp @ 120 V; 1 hp @ 230–240 V; 2 hp @ 208 V; 3 hp @ 240 V; 5 hp @ 480 V; 7 1/2 hp @ 575 V
  • Max Operating Watts: 4 kW (AC-4) / 6 kW (AC-3)
  • Watts Loss: 1.6 W
  • Operating Temperature: -13°F to 140°F
  • Mechanical Durability: 30,000,000 cycles
  • Mounting Holes: Diameter 0.2 in; Distance (Height) 1.97 in; Distance (Width) 1.38 in
  • Overall Dimensions: Width 1.77 in; Height 3.08 in; Depth 2.45 in
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.