Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 2NO

  • Mfr # 3RA6250-1AP32

  • Zoro # G4293834


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.1 to 0.4
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 hp
Action
Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA6250-1AP32
Zoro #
G4293834
UPC #
662643359763
Country of Origin
Germany

Dimensions

Depth
6.5 in
Width
3.54 in
Height
6.69 in
Overall Width
3.54 in
Overall Depth
6.5 in
Overall Height
6.69 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.1 to 0.4
Coil Volts
110 to 240V AC/DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 hp
Action
Reversing
Amps AC
0.4 A
Number of Poles
3
HP @ 3 Phase - 480V
7 1/2 hp
Includes
End of Service Life Indicator, Removable Terminals
Features
End of Service Life Indicator and Removable Terminals
Hz
50/60
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Standards
CCC, CSA, EAC, RCM, UL Listed
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Maximum Overload Relay Current Setting
0.4 A
Reversing Capability
Reversing
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Minimum Overload Relay Current Setting
0.1 A
Frequency
50/60 Hz
Starter Style
IEC
Coil Voltage
110-240V AC/DC
Overload Protection Type
Electronic
Terminal Connection Type
Screw Terminals
Trip Class
10/20
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Mounting Style
DIN Rail
Minimum Operating Temperature
-4 Degrees F
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
3 hp
Auxiliary Contact Module Capacity
8
Current AC
0.4 A
IP Rating
IP20

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 0.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 2NO, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products