IEC Miniature Circuit Breaker, 5SJ4 Series, 10A, 1 Pole, 277V AC, 10kA at 277V AC, C Curve
- Mfr # 5SJ41107HG42
- Zoro # G7505215
product price:Â
$
86.69
/ea
Key Features
Series
5SJ4
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SJ41107HG42
- Zoro #
- G7505215
- UPC #
- 754554959498
- Country of Origin
- Germany
- Item
- IEC Miniature Circuit Breaker
- Series
- 5SJ4
- Amps
- 10A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- Miniature
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 277V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- C
- Standards
- CSA C22.2 No. 5-02, EN 60898, EN 60947-2, UL 489
- Application
- Industrial
- Material
- Thermoplastic
- Min. Operating Temp.
- -13 Degrees F
- Meets UL Type
- UL 489
- Max. Operating Temp.
- 113 Degrees F
Dimensions
- Frame Size
- 63A/5SJ4
- Width
- 0.71 in
- Depth
- 2.75 in
- Height
- 4.76 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 4 AWG
- Length
- 4.76 in
Description
IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.