IEC Miniature Circuit Breaker, 5SJ4 Series, 10A, 1 Pole, 277V AC, 10kA at 277V AC, D Curve

  • Mfr # 5SJ41108HG42

  • Zoro # G7468282


product price:  $84.19
/ea

Key Features

Series
5SJ4
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SJ41108HG42
Zoro #
G7468282
UPC #
754554959597
Country of Origin
Germany

Dimensions

Frame Size
63A/5SJ4
Width
0.71 in
Depth
2-3/4 in
Height
4.76 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
4.76 in

Details

Item
IEC Miniature Circuit Breaker
Series
5SJ4
Amps
10A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 277V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
D
Application
Industrial
Standards
CSA C22.2 No. 5-02, EN 60898, EN 60947-2, UL 489
Material
Thermoplastic
Max. Operating Temp.
113 Degrees F
Meets UL Type
UL 489
Min. Operating Temp.
-13 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.