Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20152KB41

  • Zoro # G8359487


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
18 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20152KB41
Zoro #
G8359487
UPC #
662643907360
Country of Origin
Germany

Dimensions

Height
70 mm
Width
45 mm
Depth
73 mm
Frame Size
S00
Overall Height
3.08 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
2.92 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in

Details

Full Load Amps-Inductive
7 A
Item
IEC Power Contactor
Full Load Amps-Resistive
18 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/4 hp
HP @ 1 Phase - 240V
3/4 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
2 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 480V
3 hp
Frame / Series / Class / Code
S00
Auxiliary Contact Form
1NO
Aux. Contact Configuration
1NO
Standards
REACH Art 33, WEEE (2012/19/EU)
Series
SIRIUS 3RT20
rated operational power AC-1 at 400 V
11 kilowatt
Power loss, static, current-independent [Pls]
2.8 watt
Connection type
Spring pulley connection
Rated operating power with AC-3, 400 V
3 kilowatt
Rated operating current Ie with AC-3, 400 V
7 ampere
Power loss per pole, current-dependent [PlIp]
0.2 watt
Rated current [In] for the power loss specification
7 ampere
Number of making contacts and main contacts
3
min. rated control voltage Us with DC
24 volt
suitable for series installation
Yes
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/4 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Mechanical Operating Durability
30,000,000
Horsepower @ Single Phase - 240V AC
3/4 hp
Mounting Style
DIN Rail, Surface
Full Load Current - Inductive
7 A
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Postion
Vertical
Number of Auxillary Contacts
1
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
24V DC
Terminal Connection Type
Spring Loaded Terminals
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 240V AC
2 hp
Embedded Surge Suppressor
Yes
IP Rating
IP20
Full Load Current - Resistive
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Phase
Three
Maximum Voltage Rating
690V AC

Description

IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.