Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 110VAC

  • Mfr # 3RT20171AF01

  • Zoro # G8359478


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
110 V AC
HP @ 1 Phase - 120V
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20171AF01
Zoro #
G8359478
UPC #
662643910964
Country of Origin
Germany

Dimensions

Height
58 mm
Width
45 mm
Depth
73 mm
Mounting Hole Distance - Width
1.38 in
Frame Size
S00
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in
Overall Height
3.08 in
Mounting Hole Diameter
0.2 in
Overall Width
1.97 in

Details

Full Load Amps-Inductive
12 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
110 V AC
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
7 1/2 hp
Series
SIRIUS 3RT20
Aux. Contact Configuration
1NO
Hz
50/60
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
Auxiliary Contact Form
1NO
max. rated AC voltage for controls (60 Hz)
110 volt
Max. rated AC voltage for controls, 50 Hz
110 volt
Rated current [In] for the power loss specification
12 ampere
Rated operating current Ie with AC-3, 400 V
12 ampere
Number of making contacts and main contacts
3
Power loss, static, current-independent [Pls]
5.7 watt
rated operational power AC-1 at 400 V
13 kilowatt
Power loss per pole, current-dependent [PlIp]
0.5 watt
Rated operating power with AC-3, 400 V
6 kilowatt
Connection type
Screw connection
suitable for series installation
Yes
Maximum Voltage Rating
690V AC
Reversing Capability
Non-Reversing
Coil Voltage
110V AC
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
12 A
Frequency
50/60 Hz
Number of Auxillary Contacts
1
Mounting Postion
Vertical
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
3 hp
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
22 A
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
2 hp
Terminal Connection Type
Screw Terminals
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Phase
Three
Horsepower @ Single Phase - 120V AC
1/2 hp
Mechanical Operating Durability
30,000,000

Description

IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.