Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 120VAC

  • Mfr # 3RT20471AK60

  • Zoro # G8359645


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
110 A
Full Load Amps-Resistive
130 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20471AK60
Zoro #
G8359645
UPC #
804766378478
Country of Origin
Germany

Dimensions

Height
140 mm
Width
70 mm
Depth
152 mm
Overall Width
2.76 in
Frame Size
S3
Overall Depth
5.98 in
Mounting Hole Distance - Height
5.12 in
Mounting Hole Distance - Width
2.36 in
Overall Height
5.51 in
Mounting Hole Diameter
0.2 in

Details

Item
IEC Power Contactor
Full Load Amps-Inductive
110 A
Full Load Amps-Resistive
130 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
10 hp
HP @ 1 Phase - 240V
20 hp
HP @ 3 Phase - 208V
30 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
40 hp
HP @ 3 Phase - 480V
75 hp
Frame / Series / Class / Code
S3
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
SIRIUS 3RT20
Standards
REACH Art 33, WEEE (2012/19/EU)
Aux. Contact Configuration
1NO/1NC
max. rated AC voltage for controls (60 Hz)
120 volt
Power loss per pole, current-dependent [PlIp]
7.9 watt
Rated operating current Ie with AC-3, 400 V
110 ampere
Connection type
Screw connection
Power loss, static, current-independent [Pls]
22 watt
Max. rated AC voltage for controls, 50 Hz
110 volt
Rated operating power with AC-3, 400 V
55 kilowatt
Number of making contacts and main contacts
3
rated operational power AC-1 at 400 V
86 kilowatt
Rated current [In] for the power loss specification
110 ampere
suitable for series installation
Yes
Horsepower @ Single Phase - 240V AC
20 hp
Full Load Current - Inductive
110 A
Number of Auxillary Contacts
2
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
130 A
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
40 hp
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 600V AC
100 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
30 hp
Mounting Postion
Vertical
Coil Voltage
120V AC
Horsepower @ Single Phase - 120V AC
10 hp
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Maximum Voltage Rating
1000V AC
Frequency
50/60 Hz
Contactor Style
IEC
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 480V AC
75 hp

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 110 A, Full Load Current - Resistive 130 A, Reversing Capability Non-Reversing, Overall Height 5.51 in, Overall Width 2.76 in, Terminal Connection Type Screw Terminals, Frame Size S3, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.